Motion
5776225280

AVENTICS
5776225280

Solenoid-operated Air Control Valve - 4-Way, 230 V ac, Double Solenoid, DIN Terminal, 14 mm, Metric Threads
Mi Item #05540530
MFR #5776225280
Price$315.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5776225280

Solenoid-operated Air Control Valve - 4-Way, 230 V ac, Double Solenoid, DIN Terminal, 14 mm, Metric Threads
Mi Item #05540530
MFR #5776225280

Mfr description
5776225280 CD07-5/2DS-M014-230AC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$315.34/each

Specifications

Dimensions

  • Coil Size
    1.1810 in
  • Inlet Size
    M14 x 1.5
  • Outlet Size
    5, M14 x 1
  • Port Size
    14 mm
  • Port Size - Exhaust
    M14 x 1

Details

  • Actuator Type
    Electrically operated
  • Body Material
    Die Cast Zinc
  • Description Keyword
    5/2 Double Solenoid
  • Flow Direction
    4-Way
  • Flow Rate
    42.38 cfm
  • Fluid
    Compressed air
  • Fluid Comp
    Compressed air
  • For Use With Series
    CD07
  • Function
    5/2 Double Solenoid
  • Manual Operation Type
    Locking
  • Manual Override Type
    Detented
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Maximum Temperature
    50 °C
  • Maximum Working Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Number Of Stations
    1
  • Operating Medium
    Air
  • Operating Pressure Range
    2 to 10 bar
  • Operating Temperature Range
    -13 to 122 °F
  • Pilot Type
    Internal Pilot
  • Port Thread Standard
    Metric
  • Response Time
    21 to 21 ms
  • Seal Material
    Nitrile Rubber
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    230 V ac
  • Standards Met
    EN 175301-803:2006
  • Style
    Spool
  • Thread Standard
    Metric
  • Type
    Air Control Valve
  • Valve Function
    5/2 Double Solenoid
  • Valve Type
    Positive Overlapping, Spool Valve
  • Voltage
    230 V dc
  • Voltage Rating
    230 V dc
  • Voltage Suppressor
    Protected against polarity reversal
  • Wiring Type
    Plug
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)