Motion
5777420220

AVENTICS
5777420220

Solenoid-Operated Air Control Valve - 5 Port, 3 Position, Double Solenoid
Mi Item #05540558
MFR #5777420220
Price$223.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5777420220

Solenoid-Operated Air Control Valve - 5 Port, 3 Position, Double Solenoid
Mi Item #05540558
MFR #5777420220

Mfr description
5777420220 CD04-5/3CC-G018-024DC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.60/each

Specifications

Details

  • Flow Direction
    4-Way
  • Flow Rate
    31.78 cfm
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    3
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    5 to 122 °F
  • Seal Material
    Nitrile Rubber
  • Solenoid Electrical Entry
    M8 Connector
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)