Motion
R412008098

AVENTICS
R412008098

Air Piloted Valve - 5 Port, 3 Position, Double Pilot
MI ITEM #05540580
MFR #R412008098
List Price$633.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412008098

Air Piloted Valve - 5 Port, 3 Position, Double Pilot
MI ITEM #05540580
MFR #R412008098

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$633.48/each for your price

Overview

Mfr description
R412008098 CD12-5/3CC-G012

Specifications

  • Flow Direction
    4-Way
  • Number Of Ports
  • Number Of Pilots
    Double Pilot
  • Number Of Positions
    3
  • Manual Operation Type
    Locking
  • Flow Rate
    134.20 cfm
  • Operating Medium
    Compressed Air
  • Operating Temperature Range
    5 to 122 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Polyurethane, Rubber
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text