Motion
R412012852

AVENTICS
R412012852

Air Piloted Valve - 5 Port, 3 Position, Double Pilot
MI ITEM #05540594
MFR #R412012852
List Price$160.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412012852

Air Piloted Valve - 5 Port, 3 Position, Double Pilot
MI ITEM #05540594
MFR #R412012852

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$160.89/each for your price

Overview

Mfr description
R412012852 CD04-5/3CC-N018-NONE

Specifications

  • Flow Direction
    4-Way
  • Number Of Ports
  • Number Of Pilots
    Double Pilot
  • Number Of Positions
    3
  • Manual Operation Type
    Locking
  • Flow Rate
    31.78 cfm
  • Operating Medium
    Compressed Air
  • Operating Temperature Range
    5 to 122 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Nitrile Rubber
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought