Motion
R412012999

AVENTICS
R412012999

Solenoid-operated Air Control Valve - 4-Way, 12 V dc, Double Solenoid, DIN Terminal, 1/8 in, PTF Threads
Mi Item #05540597
MFR #R412012999
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412012999

Solenoid-operated Air Control Valve - 4-Way, 12 V dc, Double Solenoid, DIN Terminal, 1/8 in, PTF Threads
Mi Item #05540597
MFR #R412012999

Mfr description
R412012999 CD04-5/2DS-N018-012DC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coil Size
    22 mm
  • Inlet Size
    1/8-27
  • Outlet Size
    1/8-27
  • Port Size
    1/8 in
  • Port Size - Exhaust
    1/8-27 PTF

Details

  • Actuator Type
    Electrically Actuated
  • Body Material
    Die Cast Zinc
  • Description Keyword
    5/2 Double Solenoid
  • Flow Direction
    4-Way
  • Flow Rate
    31.78 cfm
  • Fluid
    Compressed Air
  • Fluid Comp
    Compressed Air
  • For Use With Series
    CD04
  • Function
    5/2 Double Solenoid
  • Manual Operation Type
    Locking
  • Manual Override Type
    Detented
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Maximum Temperature
    50 °C
  • Maximum Working Pressure
    145 psi
  • Mounting
    Inline
  • Mounting Type
    Inline
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Number Of Stations
    1
  • Operating Medium
    Air
  • Operating Pressure Range
    2 to 10 bar, 29.01 to 145.04 psi
  • Operating Temperature Range
    5 to 122 °F
  • Pilot Type
    Internal Pilot
  • Port Thread Standard
    PTF
  • Response Time
    12 to 12 ms
  • Seal Material
    Nitrile Rubber
  • Solenoid Allowable Voltage Fluct
    -10 % / +10 %
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    4.6 W
  • Solenoid Supply Voltage
    12 V dc
  • Standards Met
    EN 175301-803:2006
  • Style
    Spool
  • Thread Standard
    PTF
  • Type
    Air Control Valve
  • Valve Function
    5/2 Double Solenoid
  • Valve Mount Type
    Inline
  • Valve Type
    Positive Overlapping, Spool Valve
  • Voltage
    12 V dc
  • Voltage Rating
    12 V dc
  • Wiring Type
    DIN 175301-803B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)