Motion
R412013002

AVENTICS
R412013002

Air Piloted Valve - 5 Port, 2 Position, Double Pilot
Mi Item #05540600
MFR #R412013002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412013002

Air Piloted Valve - 5 Port, 2 Position, Double Pilot
Mi Item #05540600
MFR #R412013002

Mfr description
R412013002 CD04-5/2DS-N018-NONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port 1 Size/Type
    1/8-27 PTF
  • Port 2 Size/Type
    1/8-27 PTF
  • Port 3 Size/Type
    1/8-27 PTF
  • Port 4 Size/Type
    1/8-27 PTF

Details

  • Flow Direction
    4-Way
  • Flow Rate
    31.78 cfm
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Pilots
    Double Pilot
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Operating Medium
    Compressed Air
  • Operating Pressure Range
    2 to 10 bar, 29.01 to 145.04 psi
  • Operating Temperature Range
    5 to 122 °F
  • Seal Material
    Nitrile Rubber
  • Solenoid Electrical Entry
    Plug
  • Standards Met
    EN 175301-803, form B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)