Specifications
Dimensions
- Coil Size22 mm
- Inlet Size1/8-27
- Outlet Size1/8-27
- Port Size1/8 in
- Port Size - Exhaust1/8-27 PTF
Details
- Actuator TypeElectrically Actuated
- Body MaterialDie Cast Zinc
- Description Keyword5/3-directional valve
- Flow Direction4-Way
- Flow Rate31.78 cfm
- FluidCompressed air
- Fluid CompCompressed air
- For Use With SeriesCD04
- FunctionExhausted Center
- Manual Operation TypeLocking
- Manual Override TypeDetented
- Manufacturer Product Page
- Maximum Operating Pressure145 psi
- Maximum Temperature50 °C
- Maximum Working Pressure145 psi
- Normal StateCenter Exhaust
- Number Of Ports5
- Number Of Positions3
- Number Of SolenoidsDouble
- Operating MediumAir
- Operating Pressure Range3.5 to 10 bar
- Operating Temperature Range5 to 122 °F
- Pilot TypeInternal Pilot
- Port Thread StandardPTF
- Response Time12 to 27 ms
- Seal MaterialNitrile Rubber
- Solenoid Electrical EntryM8 Connector
- Solenoid Supply Frequency50/60 Hz
- Solenoid Supply Voltage110 V ac
- Standards MetEN 175301-803:2006
- StyleSpool
- Thread StandardPTF
- TypeAir Control Valve
- Valve Function5/3, Exhausted Center
- Valve TypePositive Overlapping, Spool Valve
- Voltage110 V ac
- Voltage Rating110 V ac
- Wiring TypeDIN 43650
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)