Motion
5727415280

AVENTICS
5727415280

Solenoid-operated Air Control Valve - 4-Way, 230 V ac, Double Solenoid, DIN Terminal, 8 mm
Mi Item #05540676
MFR #5727415280
Price$193.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5727415280

Solenoid-operated Air Control Valve - 4-Way, 230 V ac, Double Solenoid, DIN Terminal, 8 mm
Mi Item #05540676
MFR #5727415280

Mfr description
5727415280 V740-5/2DS-230AC-07
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.10/each

Specifications

Dimensions

  • Coil Size
    1.1810 in
  • Inlet Size
    8 mm
  • Outlet Size
    8 mm
  • Port Size
    8 mm
  • Port Size - Exhaust
    8 mm

Details

  • Actuator Type
    Electrically Actuated
  • Body Material
    Polyoxymethylene
  • Description Keyword
    5/2 Double Solenoid
  • Flow Direction
    4-Way
  • Flow Rate
    24.72 cfm
  • Fluid
    Compressed Air
  • Fluid Comp
    Compressed Air
  • For Use With Series
    740
  • Function
    5/2 Double Solenoid
  • Manual Operation Type
    Locking
  • Manual Override Type
    Detented
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Maximum Temperature
    50 °C
  • Maximum Working Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Pressure Range
    1.5 to 10 bar
  • Operating Temperature Range
    5 to 122 °F
  • Pilot Type
    Internal Pilot
  • Response Time
    40 ms
  • Seal Material
    Nitrile Rubber
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    2.1 W
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    230 V ac
  • Standards Met
    EN 175301-803:2006
  • Style
    Double Solenoid
  • Type
    Air Control Valve
  • Valve Function
    5/2 Double Solenoid
  • Valve Type
    Diaphragm Poppet Valve
  • Voltage
    230 V ac
  • Voltage Rating
    230 V ac
  • Wetted Parts Material
    Polyoxymethylene
  • Wiring Type
    Plug
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)