Motion
5727555302

AVENTICS
5727555302

Solenoid-operated Air Control Valve - 4-Way, Double Solenoid, M8 Connector, 10 mm
Mi Item #05540692
MFR #5727555302
Price$272.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5727555302

Solenoid-operated Air Control Valve - 4-Way, Double Solenoid, M8 Connector, 10 mm
Mi Item #05540692
MFR #5727555302

Mfr description
5727555302 V740-5/4CC-DI08-NONE-07-BASIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$272.88/each

Specifications

Dimensions

  • Inlet Size
    10 mm
  • Outlet Size
    10 mm
  • Port Size
    10 mm
  • Port Size - Exhaust
    10 mm

Details

  • Actuator Type
    Electrically Actuated
  • Body Material
    Polyoxymethylene
  • Description Keyword
    5 Way
  • Flow Direction
    4-Way
  • Flow Rate
    33.55 cfm
  • Fluid
    Compressed air
  • Fluid Comp
    Compressed air
  • For Use With Series
    740
  • Function
    Closed Center
  • Manual Operation Type
    Non-Locking
  • Manual Override Type
    Non-detenting
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Maximum Temperature
    50 °C, 122 °F
  • Maximum Working Pressure
    145 psi
  • Normal State
    Center Closed
  • Number Of Ports  
    5
  • Number Of Positions
    4
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Pressure Range
    3 to 10 bar, 43.51 to 145.04 psi
  • Operating Temperature Range
    5 to 122 °F
  • Pilot Type
    Internal Pilot
  • Response Time
    20 to 54 ms
  • Seal Material
    Nitrile Rubber
  • Solenoid Electrical Entry
    M8 Connector
  • Standards Met
    EN 175301-803:2006
  • Type
    Air Control Valve
  • Valve Function
    5/4, Closed Center
  • Valve Type
    5/4 Directional Valve
  • Wiring Type
    DIN 175301-803A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)