Motion
5727855302

AVENTICS
5727855302

5727855302 V740-5/4CC-DI06-NONE-07-BASIC
Mi Item #05540699
MFR #5727855302
Price$386.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5727855302

5727855302 V740-5/4CC-DI06-NONE-07-BASIC
Mi Item #05540699
MFR #5727855302

Mfr description
5727855302 V740-5/4CC-DI06-NONE-07-BASIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$386.21/each

Specifications

Dimensions

  • Output Port Size
    3/8 in
  • Tube Size
    3/8 in

Details

  • Actuation
    Electrically
  • Flow Rate
    700 l/min
  • Material
    Polyoxymethylene
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Minimum Operating Pressure
    3 bar, 43.511 psi
  • Number Of Ports
    5
  • Operating Medium
    Compressed Air
  • Operating Temperature Range
    -15 to 50 °C, 5 to 122 °F
  • Seal Material
    Soft Seal
  • Standards Met
    EN 175301-803:2006, IP65
  • Type
    5/4-Directional Valve
  • Valve Function
    Closed Center
  • Valve Type
    5/4-directional valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)