Motion
5727925302

AVENTICS
5727925302

Air Piloted Valve - 5 Port, 2 Position, Double Pilot
MI ITEM #05540701
MFR #5727925302
Price$142.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5727925302

Air Piloted Valve - 5 Port, 2 Position, Double Pilot
MI ITEM #05540701
MFR #5727925302

Mfr description
5727925302 V740-5/2DS-00000-07
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.60/each

Specifications

Details

  • Flow Direction
    4-Way
  • Flow Rate
    33.55 cfm
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Pilots
    Double Pilot
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Operating Medium
    Compressed Air
  • Operating Temperature Range
    5 to 122 °F
  • Seal Material
    Nitrile Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)