Motion
R432015592

AVENTICS
R432015592

R432015592 740 VALVE 5/2 SGL SOL 12VDC
Mi Item #05540712
MFR #R432015592
Price$153.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432015592

R432015592 740 VALVE 5/2 SGL SOL 12VDC
Mi Item #05540712
MFR #R432015592

Mfr description
R432015592 740 VALVE 5/2 SGL SOL 12VDC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.73/each

Specifications

Dimensions

  • Output Port Size
    3/8 in
  • Tube Size
    3/8 in

Details

  • Actuation
    Electrically
  • Input Port Gender
    Female
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Minimum Operating Pressure
    2 bar, 29.0075 psi
  • Number Of Ports
    5
  • Operating Medium
    Compressed Air
  • Output Port Gender
    Female
  • Piping Type
    Body Ported
  • Port Connection Type
    Internal Thread
  • Standards Met
    EN 175301-803:2006, IP65
  • Type
    5/2-Directional Valve
  • Valve Function
    5/2
  • Valve Type
    Diaphragm poppet valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)