Motion
R432016654

AVENTICS
R432016654

R432016654 740 VALVE 5/2 DBL SOL 24V
Mi Item #05540719
MFR #R432016654
Price$186.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432016654

R432016654 740 VALVE 5/2 DBL SOL 24V
Mi Item #05540719
MFR #R432016654

Mfr description
R432016654 740 VALVE 5/2 DBL SOL 24V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.74/each

Specifications

Dimensions

  • Output Port Size
    5/16 in
  • Overall Width
    1.1811 in, 30 mm
  • Tube Outside Diameter
    0.3150 in, 8 mm
  • Tube Size
    5/16 in

Details

  • Actuation
    Electrically
  • Flow Rate
    24.72 cfm, 700 l/min
  • Input Port Gender
    Female
  • Material
    Polyoxymethylene
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Minimum Operating Pressure
    1.5 bar, 21.76 psi
  • Number Of Ports
    5
  • Operating Medium
    Compressed air
  • Output Port Gender
    Female
  • Piping Type
    Body Ported
  • Port Connection Type
    Internal Thread
  • Seal Material
    Soft Seal
  • Standards Met
    EN 175301-803:2006, IP65
  • Thread Type
    Internal thread
  • Type
    5/2-Directional Valve
  • Valve Function
    5/2
  • Valve Type
    Diaphragm poppet valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)