Motion
R432002472

AVENTICS
R432002472

CERAM™ Solenoid-operated Air Control Valve - 4-Way, Double Solenoid, M8 Connector
Mi Item #05540747
MFR #R432002472
Price$323.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432002472

CERAM™ Solenoid-operated Air Control Valve - 4-Way, Double Solenoid, M8 Connector
Mi Item #05540747
MFR #R432002472

Mfr description
R432002472 CERAM SZ1 IP OC DS LESS COILS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$323.75/each

Specifications

Details

  • Actuator Type
    Double Solenoid
  • Body Material
    Die Cast Zinc
  • Description Keyword
    5 Way/3 Position/Double Solenoid/Exhausted Center
  • Flow Direction
    4-Way
  • Flow Rate
    38.85 cfm
  • Fluid
    Compressed Air
  • Fluid Comp
    Compressed Air
  • For Use With Series
    CERAM
  • Function
    5/3 Exhausted Center
  • Manual Operation Type
    Without Detent
  • Manual Override Type
    Detented
  • Manufacturer Product Page
  • Maximum Operating Pressure
    149 psi
  • Maximum Temperature
    66 °C, 150 °F
  • Maximum Working Pressure
    149 psi
  • Mounting
    ISO 5599-1
  • Mounting Type
    Base Mounted
  • Normal State
    Center Exhaust
  • Number Of Ports  
    5
  • Number Of Positions
    3
  • Number Of Solenoids
    Double
  • Number Of Stations
    1
  • Operating Medium
    Air
  • Operating Pressure Range
    3 to 10.3 bar, 43.511 to 149.389 psi
  • Operating Temperature Range
    5 to 150 °F
  • Pilot Type
    Internal Pilot
  • Seal Material
    Nitrile Rubber
  • Solenoid Electrical Entry
    M8 Connector
  • Standards Met
    ISO 5599-1
  • Style
    ISO 1
  • Type
    Air Control Valve
  • Valve Function
    5/3 Exhausted Center
  • Valve Mount Type
    Base Mounted
  • Valve Type
    5/3 Directional Valve
  • Wetted Parts Material
    Ceramic, Die cast zinc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)