Motion
5812780000

AVENTICS
5812780000

Solenoid-operated Air Control Valve - 4-Way, Double Solenoid
Mi Item #05540819
MFR #5812780000
Price$197.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5812780000

Solenoid-operated Air Control Valve - 4-Way, Double Solenoid
Mi Item #05540819
MFR #5812780000

Mfr description
5812780000 V581-5/3PC-I2-2CNA-AA-X-C-T0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$197.95/each

Specifications

Dimensions

  • Coil Size
    1.1810 in
  • Inlet Size
    Base plate ISO 5599-1
  • Outlet Size
    Base plate ISO 5599-1
  • Port Size - Exhaust
    Base plate ISO 5599-1

Details

  • Actuator Type
    Solenoid Operated
  • Description Keyword
    5/3 Pressure Center
  • Flow Direction
    4-Way
  • Flow Rate
    74.16 cfm
  • Fluid
    Compressed Air
  • Fluid Comp
    Compressed Air
  • For Use With Series
    581
  • Function
    5/3 Pressure Center
  • Manufacturer Product Page
  • Maximum Operating Pressure
    232 psi
  • Maximum Temperature
    70 °C, 158 °F
  • Maximum Working Pressure
    232.06 psi
  • Mounting
    Plate connection
  • Mounting Type
    Subbase Mounted
  • Normal State
    Center Pressure
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Closed Center)
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Pressure Range
    -0.95 to 16 bar
  • Operating Temperature Range
    -4 to 158 °F
  • Pilot Type
    Internal
  • Seal Material
    Soft seal
  • Sonic Conductance (C)
    8.9
  • Standards Met
    ISO 5599-1
  • Style
    Spool
  • Type
    Air Control Valve
  • Valve Function
    5/3 Pressure Center
  • Valve Mount Type
    Subbase Mounted
  • Valve Type
    Spool valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)