Motion
1326125020

AVENTICS
1326125020

1326125020
Mi Item #05541008
MFR #1326125020
Price$109.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
1326125020

1326125020
Mi Item #05541008
MFR #1326125020

Mfr description
1326125020 ICM-SA-025-0025-0-61
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.52/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Overall Width
    0.9840 in, 25 mm
  • Push Force At 100 Psi
    250 N
  • Rod - Thread Size
    M10x1.25
  • Rod Size / Thread
    M10x1.25

Details

  • Actuation
    Single Acting
  • Adjuster Option
    Fixed Cushion
  • Auto-Switch
    No
  • Body Option
    Piston without magnet
  • Body Type
    Mini cylinder
  • Cushion Type
    elastic cushioning
  • Cylinder Style
    Mini cylinder
  • Magnet
    Without Magnet
  • Maximum Applied Force
    250 N
  • Operating Pressure Range
    3 bar, 145.038 psi, 1 to 43.511 psi
  • Operating Temperature Range
    -20 to 70 °C, -4 to 158 °F
  • Options Included
    High Corrosion, Suitable For Use In Food Processing
  • Piping Type
    Direct
  • Piston Action
    Retracted Without Pressure
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Compact Air Cylinders
  • Rod Thread Standard
    Metric
  • Rod Type
    Single
  • Series
    ICM
  • Special Applications
    High corrosion
  • Stroke Adjuster Type
    Non-Adjustable
  • Type
    Miniature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)