Specifications
Dimensions
- Bore Diameter1.0000 in
- Pull Force At 100 Psi260 N
- Push Force At 100 Psi309 N
- Rod - Thread SizeM10x1.25
- Rod Size / ThreadM10x1.25
Details
- ActuationDouble Acting
- Adjuster OptionFixed Cushion
- Auto-SwitchNo
- Body OptionPiston without magnet
- Body TypeMini cylinder
- Clean SeriesYes
- Cushion Typeelastic cushioning
- Cylinder StyleMini cylinder
- MagnetWithout Magnet
- Maximum Applied Force309 N
- Operating Pressure Range2 bar, 1 to 29.008 psi, 145.038 psi
- Operating Temperature Range-20 to 70 °C, -4 to 158 °F
- Options IncludedElastic Cushioning, High Corrosion, Piston Without Magnet, Suitable For Use In Food Processing
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardG
- Product TypeCompact Air Cylinders
- Rod Thread StandardMetric
- Rod TypeSingle
- SeriesICM
- Special ApplicationsHigh corrosion
- TypeMiniature