Motion
R414002003

AVENTICS
R414002003

Pneumatic Vacuum Regulator -
MI ITEM #05541032
MFR #R414002003
Price$767.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R414002003

Pneumatic Vacuum Regulator -
MI ITEM #05541032
MFR #R414002003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$767.57/each

Specifications

Dimensions

  • Port Size  
    1/4 BSPP

Details

  • Input Signal Type
    Electro-Pneumatic
  • Maximum Air Flow
    35.3 scfm
  • Operating Temperature Range
    0 to 70 °C
  • Set Pressure Range
    0 to 159 psi
  • Supply Voltage
    24 V dc
  • Thread Standard
    G

Overview

Mfr description
R414002003 ED05-000-060-020-1M12A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought