Overview
Mfr description
R414002007 ED05-000-100-020-1M12A
Specifications
- Input Signal TypeElectro-Pneumatic
- Maximum Air Flow35.3 scfm
- Supply Voltage24 V dc
- Port Size
- Set Pressure Range0 to 159 psi
- Thread StandardG
- Operating Temperature Range0 to 70 °C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data