Motion
0820060501

AVENTICS
0820060501

Solenoid Operated Air Control Valve - Body Ported, 5 Port, 2 Position, Double Solenoid
Mi Item #05541077
MFR #0820060501
Price$135.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0820060501

Solenoid Operated Air Control Valve - Body Ported, 5 Port, 2 Position, Double Solenoid
Mi Item #05541077
MFR #0820060501

Mfr description
0820060501 TC08-5/2XX-DO-024DC-I-FORM C-
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$135.33/each

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Fiberglass reinforced Polyamide
  • Flow Direction
    4-Way
  • Flow Rate
    28.25 cfm
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Compressed Air
  • Operating Pressure Range
    29 to 145 psi
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Seal Material
    Nitrile Rubber, Polyurethane
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)