Motion
0820259702

AVENTICS
0820259702

Solenoid-Operated Air Control Valve - 3 Position
Mi Item #05541095
MFR #0820259702
Price$133.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
0820259702

Solenoid-Operated Air Control Valve - 3 Position
Mi Item #05541095
MFR #0820259702

Mfr description
0820259702 TC15-5/3EC-DO-E-VTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.38/each

Specifications

Details

  • Flow Rate
    45.91 cfm
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Positions
    3
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Seal Material
    Nitrile Rubber
  • Solenoid Electrical Entry
    M8 Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)