Motion
R422000116

AVENTICS
R422000116

Solenoid-operated Air Control Valve - 4-Way, 24 V ac, Single Solenoid, M8 Connector, 1/4 in, BSPP Threads
Mi Item #05541105
MFR #R422000116
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R422000116

Solenoid-operated Air Control Valve - 4-Way, 24 V ac, Single Solenoid, M8 Connector, 1/4 in, BSPP Threads
Mi Item #05541105
MFR #R422000116

Mfr description
R422000116 TC15-5/2XX-AR-024AC-I-FORM C-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coil Size
    15.60 mm
  • Inlet Size
    1/4 BSPP
  • Outlet Size
    1/4 BSPP
  • Port Size
    1/4 in
  • Port Size - Exhaust
    1/4 BSPP

Details

  • Actuator Type
    Electrically Actuated
  • Body Material
    Polyamide Fiber-Glass Reinforced
  • Description Keyword
    5/2-directional valve
  • Flow Direction
    4-Way
  • Flow Rate
    52.97 cfm
  • Fluid
    Compressed Air
  • Fluid Comp
    Compressed Air
  • For Use With Series
    TC15
  • Function
    With Air Spring Return
  • Manual Operation Type
    Locking
  • Manual Override Type
    Detented
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Maximum Temperature
    50 °C
  • Maximum Working Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Pressure Range
    2.5 to 10 bar
  • Operating Temperature Range
    14 to 122 °F
  • Pilot Type
    Internal Pilot
  • Port Thread Standard
    BSPP
  • Response Time
    21 to 22 ms
  • Return Type
    Spring Return
  • Seal Material
    Nitrile Rubber
  • Solenoid Electrical Entry
    M8 Connector
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    24 V ac
  • Standards Met
    ISO 15217
  • Style
    Spool
  • Thread Standard
    BSPP
  • Type
    Air Control Valve
  • Valve Function
    5/2, With Air Spring Return
  • Valve Type
    Positive Overlapping, Spool Valve
  • Voltage
    24 V ac
  • Voltage Rating
    24 V ac
  • Wiring Type
    Plug
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)