Motion
R422000481

AVENTICS
R422000481

Solenoid-operated Air Control Valve - 4-Way, 12 V dc, Single Solenoid, M8 Connector
Mi Item #05541123
MFR #R422000481
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R422000481

Solenoid-operated Air Control Valve - 4-Way, 12 V dc, Single Solenoid, M8 Connector
Mi Item #05541123
MFR #R422000481

Mfr description
R422000481 TC08-5/2XX-AS-012DC-I-FORM C-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Description Keyword
    5 Way
  • Flow Direction
    4-Way
  • Flow Rate
    28.25 cfm
  • For Use With Series
    TC08
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Pilot Type
    Internal Pilot
  • Seal Material
    Polyurethane, Rubber
  • Solenoid Electrical Entry
    M8 Connector
  • Solenoid Supply Voltage
    12 V dc
  • Type
    Air Control Valve
  • Valve Type
    5 Way
  • Voltage
    12 V dc
  • Voltage Rating
    12 V dc
  • Wiring Type
    DIN 43650
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)