Motion
R422100964

AVENTICS
R422100964

Solenoid-operated Air Control Valve - 24 V dc, Double Solenoid, M8 Connector, 1/8 in, BSPP Threads
Mi Item #05541163
MFR #R422100964
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R422100964

Solenoid-operated Air Control Valve - 24 V dc, Double Solenoid, M8 Connector, 1/8 in, BSPP Threads
Mi Item #05541163
MFR #R422100964

Mfr description
R422100964 TC08-5/2XX-DO-024DC-E-M8X1 3P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coil Size
    15.60 mm
  • Inlet Size
    1/8 BSPP
  • Outlet Size
    1/8 BSPP
  • Port Size
    1/8 in
  • Port Size - Exhaust
    1/8 BSPP

Details

  • Body Material
    Polyamide
  • Description Keyword
    5/2 Double Solenoid
  • Flow Rate
    28.25 cfm
  • Fluid
    Compressed Air
  • Fluid Comp
    Compressed Air
  • For Use With Series
    TC08
  • Function
    5/2 Double Solenoid
  • Manual Operation Type
    Locking
  • Manual Override Type
    Detented
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Maximum Temperature
    50 °C
  • Maximum Working Pressure
    145 psi
  • Number Of Cores
    3.0
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Number Of Stations
    1
  • Operating Medium
    Air
  • Operating Pressure Range
    -0.9 to 10 bar
  • Operating Temperature Range
    14 to 122 °F
  • Pilot Type
    External Pilot
  • Port Thread Standard
    BSPP
  • Response Time
    10 to 10 ms
  • Seal Material
    Polyurethane, Rubber
  • Solenoid Allowable Voltage Fluct
    -10 % / +10 %
  • Solenoid Electrical Entry
    M8 Connector
  • Solenoid Power Consumption
    2.2 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    DIN EN 60947-5-2
  • Style
    Spool
  • Thread Standard
    BSPP
  • Type
    Air Control Valve
  • Valve Function
    5/2 Double Solenoid
  • Valve Type
    Positive Overlapping, Spool Valve
  • Voltage
    24 V dc
  • Voltage Rating
    24 V dc
  • Wetted Parts Material
    Polyamide
  • Wiring Type
    M8 Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)