Motion
R422101161

AVENTICS
R422101161

Solenoid-Operated Air Control Valve - 2 Position, Single Solenoid
MI ITEM #05541184
MFR #R422101161
Price$144.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R422101161

Solenoid-Operated Air Control Valve - 2 Position, Single Solenoid
MI ITEM #05541184
MFR #R422101161

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$144.34/each

Specifications

Details

  • Flow Rate
    28.25 cfm
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Seal Material
    Polyurethane, Rubber
  • Solenoid Electrical Entry
    M8 Connector
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
R422101161 TC08-5/2XX-DO-024DC-E-FORM C-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought