Motion
R422101165

AVENTICS
R422101165

Solenoid-Operated Air Control Valve - 3 Position
MI ITEM #05541188
MFR #R422101165
List Price$162.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R422101165

Solenoid-Operated Air Control Valve - 3 Position
MI ITEM #05541188
MFR #R422101165

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$162.05/each for your price

Overview

Mfr description
R422101165 TC08-5/3CC-DO-024DC-E-FORM C-

Specifications

  • Number Of Positions
    3
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    M8 Connector
  • Manual Operation Type
    Locking
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Polyurethane, Rubber
  • Operating Medium
    Air
  • Flow Rate
    28.25 cfm
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought