Motion
R422101185

AVENTICS
R422101185

Solenoid-Operated Air Control Valve - 2 Position, Double Solenoid
Mi Item #05541208
MFR #R422101185
Price$143.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R422101185

Solenoid-Operated Air Control Valve - 2 Position, Double Solenoid
Mi Item #05541208
MFR #R422101185

Availability:
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$143.70/each

Specifications

Details

  • Flow Rate
    52.97 cfm
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Seal Material
    Nitrile Rubber
  • Solenoid Electrical Entry
    M8 Connector
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Overview

Mfr description
R422101185 TC15-5/2XX-DO-024DC-E-FORM C-

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought