Motion
R422101225

AVENTICS
R422101225

Solenoid-operated Air Control Valve - 4-Way, 24 V dc, Double Solenoid, M8 Connector, 1/8 in, NPTF Threads
Mi Item #05541246
MFR #R422101225
Price$163.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R422101225

Solenoid-operated Air Control Valve - 4-Way, 24 V dc, Double Solenoid, M8 Connector, 1/8 in, NPTF Threads
Mi Item #05541246
MFR #R422101225

Mfr description
R422101225 TC08-5/3CC-DO-024DC-I-FORM C-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.34/each

Specifications

Dimensions

  • Coil Size
    15 mm
  • Inlet Size
    1/8-27 NPTF
  • Outlet Size
    1/8-27 NPTF
  • Port Size
    1/8 in
  • Port Size - Exhaust
    1/8-27 NPTF

Details

  • Actuator Type
    Electrically Actuated
  • Body Material
    Fiber-Glass Reinforced, Polyamide
  • Description Keyword
    5/3-directional valve
  • Flow Direction
    4-Way
  • Flow Rate
    24.72 cfm
  • Fluid
    Compressed air
  • Fluid Comp
    Compressed air
  • For Use With Series
    TC08
  • Function
    Closed Center
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Maximum Temperature
    50 °C, 122 °F
  • Maximum Working Pressure
    145 psi
  • Normal State
    Center Closed
  • Number Of Ports  
    5
  • Number Of Positions
    3
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Pressure Range
    3 to 10 bar, 43.511 to 145.038 psi
  • Operating Temperature Range
    14 to 122 °F
  • Pilot Type
    Internal Pilot
  • Port Thread Standard
    NPTF
  • Response Time
    14 to 18 ms
  • Seal Material
    Polyurethane, Rubber
  • Solenoid Allowable Voltage Fluct
    -1
  • Solenoid Electrical Entry
    M8 Connector
  • Solenoid Power Consumption
    1.9 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    ISO 15217
  • Thread Standard
    NPTF
  • Type
    Air Control Valve
  • Valve Function
    5/3, Closed Center
  • Valve Type
    5/3 Directional Valve
  • Voltage
    24 V dc
  • Voltage Rating
    24 V dc
  • Wetted Parts Material
    Polyamide, fiber-glass reinforced
  • Wiring Type
    Plug
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)