Motion
R422101270

AVENTICS
R422101270

Solenoid-Operated Air Control Valve - 5 Port, 2 Position
MI ITEM #05541291
MFR #R422101270
List Price$142.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R422101270

Solenoid-Operated Air Control Valve - 5 Port, 2 Position
MI ITEM #05541291
MFR #R422101270

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$142.47/each for your price

Overview

Mfr description
R422101270 TC15-5/2XX-DO-110AC-E-FORM C-

Specifications

  • Number Of Ports
  • Number Of Positions
    2
  • Solenoid Supply Voltage
    110 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    M8 Connector
  • Manual Operation Type
    Locking
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Nitrile Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Flow Rate
    52.97 cfm
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought