Motion
R422102002

AVENTICS
R422102002

Solenoid-Operated Air Control Valve - 3 Port, 2 Position, Double Solenoid
MI ITEM #05541326
MFR #R422102002
Price$142.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R422102002

Solenoid-Operated Air Control Valve - 3 Port, 2 Position, Double Solenoid
MI ITEM #05541326
MFR #R422102002

Mfr description
R422102002 TC08-3/2CC-SR-024DC-I-FORM C-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.14/each

Specifications

Dimensions

  • Coil Size
    15.60 mm
  • Port Size - Exhaust
    G 1/8

Details

  • Actuator Type
    Electrically Actuated
  • Body Material
    Polyamide Fiber-Glass Reinforced
  • Description Keyword
    Solenoid Valve
  • Flow Rate
    21.19 cfm
  • Fluid
    Compressed Air
  • Fluid Comp
    Compressed Air
  • For Use With Series
    TC08
  • Manual Operation Type
    Locking
  • Manual Override Type
    Detented
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Maximum Temperature
    50 °C
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Pressure Range
    2.5 to 10 bar
  • Operating Temperature Range
    14 to 122 °F
  • Pilot Type
    Internal Pilot
  • Port Thread Standard
    BSPP
  • Return Type
    Spring Return
  • Seal Material
    Polyurethane, Rubber
  • Solenoid Allowable Voltage Fluct
    -1
  • Solenoid Electrical Entry
    M8 Connector
  • Solenoid Power Consumption
    2 W
  • Solenoid Supply Voltage
    24 V dc
  • Type
    Air Control Valve
  • Valve Function
    2x 3/2 Normally Closed
  • Valve Type
    Positive Overlapping, Spool Valve
  • Wetted Parts Material
    Soft seal
  • Wiring Type
    DIN 43650

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)