Motion
R422102011

AVENTICS
R422102011

Solenoid-operated Air Control Valve - 110 V ac, Double Solenoid, M8 Connector
Mi Item #05541335
MFR #R422102011
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R422102011

Solenoid-operated Air Control Valve - 110 V ac, Double Solenoid, M8 Connector
Mi Item #05541335
MFR #R422102011

Mfr description
R422102011 TC08-3/2CO-SR-110AC-I-FORM C-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Description Keyword
    3 Way
  • Flow Rate
    21.19 cfm
  • For Use With Series
    TC08
  • Manual Operation Type
    Locking
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Return Type
    Spring Return
  • Seal Material
    Polyurethane, Rubber
  • Solenoid Electrical Entry
    M8 Connector
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Supply Voltage
    110 V ac
  • Style
    Single Solenoid
  • Type
    Air Control Valve
  • Valve Type
    3 Way
  • Voltage
    110 V ac
  • Voltage Rating
    110 V ac
  • Wiring Type
    DIN 43650
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)