Motion
R422102066

AVENTICS
R422102066

Solenoid-Operated Air Control Valve - 2 Position, Double Solenoid
MI ITEM #05541390
MFR #R422102066
List Price$135.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R422102066

Solenoid-Operated Air Control Valve - 2 Position, Double Solenoid
MI ITEM #05541390
MFR #R422102066

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$135.46/each for your price

Overview

Mfr description
R422102066 TC08-3/2OO-SR-024DC-E-FORM C-

Specifications

  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    M8 Connector
  • Manual Operation Type
    Locking
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Polyurethane, Rubber
  • Operating Medium
    Air
  • Flow Rate
    21.19 cfm
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought