Motion
R422102094

AVENTICS
R422102094

Air Piloted Valve - 3 Port, 2 Position, Single Pilot
Mi Item #05541418
MFR #R422102094
Price$88.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R422102094

Air Piloted Valve - 3 Port, 2 Position, Single Pilot
Mi Item #05541418
MFR #R422102094

Mfr description
R422102094 TC08-3/2CC-SR-E-SGL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.72/each

Specifications

Dimensions

  • Port 1 Size/Type
    BSPP 1/8
  • Port 2 Size/Type
    BSPP 1/8
  • Port 3 Size/Type
    BSPP 1/8

Details

  • Flow Direction
    3-Way
  • Flow Rate
    21.19 cfm
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Number Of Pilots
    Single Pilot
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Operating Medium
    Compressed Air
  • Operating Pressure Range
    -0.9 to 10 bar, -13.05 to 145.04 psi
  • Operating Temperature Range
    14 to 122 °F
  • Seal Material
    Nitrile Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)