Specifications
Details
- ActuationSpring Return
- Number Of Ports3
- Piping TypeBody Ported
- Port Connection TypeNPTF
- Thread StandardNPTF
- Thread TypeNPTF
- Valve Function3/2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)