Specifications
Dimensions
- Port 1 Size/TypeM3
- Port 2 Size/TypeM3
Details
- Actuator TypeDouble piston with rack
- Angle of Rotation0 to 90 °
- Cushion TypeElastomer
- MagnetYes
- Operating Temperature Range41 °F to 140 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)