Motion
R412000380

AVENTICS
R412000380

0 to 180 ° Angle of Rotation
Mi Item #05541680
MFR #R412000380
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412000380

0 to 180 ° Angle of Rotation
Mi Item #05541680
MFR #R412000380

Mfr description
R412000380 RCM-12-180-SE-AP-00
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port 1 Size/Type
    M5
  • Port 2 Size/Type
    M5

Details

  • Actuator Type
    Double piston with rack
  • Angle of Rotation
    0 to 180 °
  • Cushion Type
    Elastomer
  • Magnet
    Yes
  • Operating Temperature Range
    41 to 140 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)