Specifications
Dimensions
- Port 1 Size/TypeM5
Details
- Actuator TypeDouble piston with rack
- Angle of Rotation0 to 180 °
- Cushion TypeElastomer
- MagnetYes
- Operating Temperature Range41 °F to 140 °F
- Torque Range1.7 N-m
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)