Motion
R412000402

AVENTICS
R412000402

0 to 180 ° Angle of Rotation
Mi Item #05541702
MFR #R412000402
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412000402

0 to 180 ° Angle of Rotation
Mi Item #05541702
MFR #R412000402

Mfr description
R412000402 RCM-25-180-SH-00-IP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port 1 Size/Type
    M5
  • Port 2 Size/Type
    M5

Details

  • Actuator Type
    Double piston with rack
  • Angle of Rotation
    0 to 180 °
  • Cushion Type
    Hydraulic
  • Magnet
    Yes
  • Operating Temperature Range
    41 °F to 140 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)