Motion
R412008546

AVENTICS
R412008546

R412008546 HF04-CKD-D6 FREMDGESTEUERT
Mi Item #05541822
MFR #R412008546
Price$550.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412008546

R412008546 HF04-CKD-D6 FREMDGESTEUERT
Mi Item #05541822
MFR #R412008546

Mfr description
R412008546 HF04-CKD-D6 FREMDGESTEUERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$550.71/each

Specifications

Dimensions

  • Input Port Size
    8 mm
  • Output Port Size
    6 mm
  • Tube Size
    8 mm

Details

  • Actuation
    Solenoid
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Minimum Operating Pressure
    -0.9 bar
  • Operating Medium
    Compressed air
  • Operating Temperature Range
    -5 to 50 °C
  • Type
    Assembly Kit
  • Valve Type
    Base Plate For A Single Or Double Solenoid Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)