Motion
R412012796

AVENTICS
R412012796

R412012796 HF04-CKD-D6 EIGENGESTEUERT 32
Mi Item #05541828
MFR #R412012796
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412012796

R412012796 HF04-CKD-D6 EIGENGESTEUERT 32
Mi Item #05541828
MFR #R412012796

Mfr description
R412012796 HF04-CKD-D6 EIGENGESTEUERT 32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Input Port Size
    8 mm
  • Output Port Size
    6 mm
  • Tube Size
    8 mm

Details

  • Actuation
    Solenoid
  • Maximum Operating Pressure
    8 bar, 116.03 psi
  • Minimum Operating Pressure
    3 bar, 43.511 psi
  • Operating Medium
    Compressed air
  • Operating Temperature Range
    -5 to 50 °C, 23 to 122 °F
  • Type
    Assembly Kit
  • Valve Type
    Solenoid Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)