Motion
R412011176

AVENTICS
R412011176

R412011176 MS01-02-3/2CC-SR-G014-GD-AL
Mi Item #05542135
MFR #R412011176
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412011176

R412011176 MS01-02-3/2CC-SR-G014-GD-AL
Mi Item #05542135
MFR #R412011176

Mfr description
R412011176 MS01-02-3/2CC-SR-G014-GD-AL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Input Port Size
    3/8 in
  • Male Thread Size
    G 3/8
  • Output Port Size
    1/4 in
  • Overall Length
    4.7362 in, 120.30 mm

Details

  • Input Port Gender
    Female
  • Material
    Aluminum
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Minimum Operating Pressure
    4 bar, 58.015 psi
  • Operating Medium
    Compressed air
  • Operating Temperature Range
    0 to 50 °C, 32 to 122 °F
  • Output Port Gender
    Female
  • Piping Type
    Body Ported
  • Port Connection Type
    Threaded
  • Standards Met
    IP65, ISO 15407-1, ISO 228-1
  • Thread Standard
    BSPP
  • Type
    3/2-Directional Valve
  • Valve Function
    3/2
  • Valve Type
    3/2 Directional Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)