Motion
R402000995

AVENTICS
R402000995

GSU-Rodless Air Cylinder - Double-Acting, 25 mm Bore, 200 mm Stroke, Ball Guide - Mini Type
MI ITEM #05542146
MFR #R402000995
List Price$1,967.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R402000995

GSU-Rodless Air Cylinder - Double-Acting, 25 mm Bore, 200 mm Stroke, Ball Guide - Mini Type
MI ITEM #05542146
MFR #R402000995

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,967.35/each for your price

Overview

Mfr description
R402000995 GSU-DA-025-0200
  • 25 mm Bore
  • Double Acting
  • With magnetic piston
  • Mini ball rail guide or ball rail guide
  • Cushioning hydraulic, non-adjustable
  • Easy2Combine capable
  • Adjustable end stops

Specifications

  • Series
    GSU
  • Guide Type
    Ball Guide - Mini
  • Bore Diameter
  • Stroke
  • Cushion Type
    Non-Adjustable
  • Piston Action
    Double-Acting
  • Port Thread Standard
    BSPP
  • Port Size
    1/8 BSPP
  • Port Gender
    Female
  • Options Included
    Magnetic Piston
  • Operating Temperature Range
    32 to 140 °F
  • Overall Height
    43.5 mm
  • Overall Width
    111.65 mm
  • Overall Length
    446 mm
  • Operating Pressure Range
    22 to 116 psi
  • Minimum Operating Pressure
    22 psi
  • Maximum Operating Pressure
    116 psi
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Rodless Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought