Motion
R402001001

AVENTICS
R402001001

GSU-Rodless Air Cylinder - Double-Acting, 25 mm Bore, 800 mm Stroke, Ball Guide - Mini Type
Mi Item #05542152
MFR #R402001001
Price$2,643.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R402001001

GSU-Rodless Air Cylinder - Double-Acting, 25 mm Bore, 800 mm Stroke, Ball Guide - Mini Type
Mi Item #05542152
MFR #R402001001

Mfr description
R402001001 GSU-DA-025-0800
  • 25 mm Bore
  • Double Acting
  • With magnetic piston
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,643.83/each

Specifications

Dimensions

  • Bore Diameter  
    0.9840 in
  • Overall Height
    43.5 mm
  • Overall Length
    1046 mm
  • Overall Width
    111.65 mm
  • Port Size
    1/8 BSPP
  • Stroke  
    800 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Bearings
    Ball Rail Guide
  • Body Option
    Magnetic Piston
  • Cushion Type
    Non-Adjustable
  • Cylinder Style
    Guided
  • Guide Type
    Ball Guide - Mini
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Applied Force
    309 N
  • Maximum Operating Pressure
    116 psi
  • Minimum Operating Pressure
    22 psi
  • Operating Pressure Range
    22 to 116 psi
  • Operating Temperature Range
    32 to 140 °F
  • Options Included
    Magnetic Piston
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPP
  • Product Type
    Rodless Air Cylinders
  • Series
    GSU
  • Stroke Adjuster Type
    Adjustable End Stops
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)