Motion
5763800220

AVENTICS
5763800220

5763800220 CD01 - 5/3PC - 024DC
Mi Item #05542267
MFR #5763800220
Price$251.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5763800220

5763800220 CD01 - 5/3PC - 024DC
Mi Item #05542267
MFR #5763800220

Mfr description
5763800220 CD01 - 5/3PC - 024DC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$251.71/each

Specifications

Dimensions

  • Overall Width
    1.0236 in, 26 mm

Details

  • Actuation
    Electrically
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Minimum Operating Pressure
    3 bar, 43.511 psi
  • Number Of Ports
    5
  • Operating Medium
    Compressed Air
  • Seal Material
    Soft Seal
  • Standards Met
    ISO 15407-1
  • Type
    5/3-Directional Valve
  • Valve Function
    5/3-Directional Valve
  • Valve Type
    Spool valve, positive overlapping
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)