Motion
5763990620

AVENTICS
5763990620

5763990620 CD01 - 3/2CC - 024DC
Mi Item #05542312
MFR #5763990620
Price$292.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5763990620

5763990620 CD01 - 3/2CC - 024DC
Mi Item #05542312
MFR #5763990620

Mfr description
5763990620 CD01 - 3/2CC - 024DC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$292.51/each

Specifications

Dimensions

  • Output Port Type
    Base Plate DIN ISO 15407-1
  • Overall Width
    1.0236 in, 26 mm

Details

  • Actuation
    Electrically
  • Flow Rate
    35.668 cfm, 1010 l/min
  • Maximum Operating Pressure
    10 bar, 145.038 psi
  • Minimum Operating Pressure
    2.5 bar, 36.259 psi
  • Port Connection Type
    Plate connection
  • Seal Material
    Soft Seal
  • Standards Met
    ISO 15407-1
  • Type
    Spool Valve
  • Valve Function
    2x3/2
  • Valve Type
    Spool valve, positive overlapping
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)