Motion
MU1-RGS-G112-GAN-100-MAN

AVENTICS
MU1-RGS-G112-GAN-100-MAN

Standard Air Regulator - 1/2 in Inlet Port, G Inlet Thread, Straight, 1/2 in Outlet Port, G Outlet Thread, Straight, 6 to 145 psi
MI ITEM #05542332
MFR #MU1-RGS-G112-GAN-100-MAN
Price$733.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
MU1-RGS-G112-GAN-100-MAN

Standard Air Regulator - 1/2 in Inlet Port, G Inlet Thread, Straight, 1/2 in Outlet Port, G Outlet Thread, Straight, 6 to 145 psi
MI ITEM #05542332
MFR #MU1-RGS-G112-GAN-100-MAN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$733.61/each

Specifications

Dimensions

  • Body Size
    MU1
  • Inlet Port Size
    1/2 in
  • Outlet Port Size
    1/2 in

Details

  • Inlet Port Type
    Straight
  • Outlet Port Thread Type
    G
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    Without Pressure Gauge
  • Product Type
    Standard Air Regulators
  • Set Pressure Range
    6 to 145 psi

Overview

Mfr description
R402000233 MU1-RGS-G112-GAN-100-MAN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought