Motion
R412004371

AVENTICS
R412004371

Standard Air Regulator - 1/2 in Inlet Port, G Inlet Thread, Straight, 1/2 in Outlet Port, G Outlet Thread, Straight
MI ITEM #05542334
MFR #R412004371
List Price$210.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412004371

Standard Air Regulator - 1/2 in Inlet Port, G Inlet Thread, Straight, 1/2 in Outlet Port, G Outlet Thread, Straight
MI ITEM #05542334
MFR #R412004371

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$210.10/each for your price

Overview

Mfr description
R412004371 MU1-RGS-G012-GAU PMAX=30BAR

Specifications

  • Body Size
    MU1
  • Maximum Operating Pressure
    30 bar
  • Inlet Port Size
    1/2 in
  • Inlet Port Type
    Straight
  • Pressure Gauge Included
    Without Pressure Gauge
  • Outlet Port Size
    1/2 in
  • Outlet Port Type
    Straight
  • Outlet Port Thread Type
    G

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text