Motion
R412006008

AVENTICS
R412006008

Standard Air Filter - 74 scfm, 1/4 BSPP Ports, Automatic (Normally Closed) Drain
MI ITEM #05542344
MFR #R412006008
List Price$305.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412006008

Standard Air Filter - 74 scfm, 1/4 BSPP Ports, Automatic (Normally Closed) Drain
MI ITEM #05542344
MFR #R412006008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$305.69/each for your price

Overview

Mfr description
R412006008 "AS2-FLS-G014-SSS-AC-05 00"

Specifications

  • Filter Type
    Standard Filter
  • Port Size
    1/4 BSPP
  • Drain Type
    Automatic (Normally Closed)
  • Maximum Air Flow
    74 scfm
  • Drain Method
    Automatic
  • Minimum Operating Pressure
    0 psi
  • Maximum Operating Pressure
    232 psi
  • Operating Temperature Range
    14 to 122 °F
  • Port Gender
    Female
  • Thread Standard
    BSPP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought