Motion
R412006046

AVENTICS
R412006046

Microfilter - 12 scfm, 3/8 BSPP Ports, Automatic (Normally Open) Drain, With Guard
MI ITEM #05542373
MFR #R412006046
List Price$372.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412006046

Microfilter - 12 scfm, 3/8 BSPP Ports, Automatic (Normally Open) Drain, With Guard
MI ITEM #05542373
MFR #R412006046

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$372.77/each for your price

Overview

Mfr description
R412006046 "AS2-FLC-G038-PBP-AO-00 01"

Specifications

  • Filter Type
    Micro Filter
  • Port Size
    3/8 BSPP
  • Drain Type
    Automatic (Normally Open)
  • Maximum Air Flow
    12 scfm
  • Bowl Options
    With Guard
  • Drain Method
    Automatic
  • Minimum Operating Pressure
    21.75 psi
  • Maximum Operating Pressure
    232 psi
  • Operating Temperature Range
    14 to 122 °F
  • Port Gender
    Female
  • Thread Standard
    BSPP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought