Motion
R412006071

AVENTICS
R412006071

Microfilter - 12 scfm, 3/8 BSPP Ports, Automatic (Normally Closed) Drain
MI ITEM #05542389
MFR #R412006071
Price$653.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R412006071

Microfilter - 12 scfm, 3/8 BSPP Ports, Automatic (Normally Closed) Drain
MI ITEM #05542389
MFR #R412006071

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$653.15/each

Specifications

Dimensions

  • Port Size
    3/8 BSPP

Details

  • Drain Method
    Automatic
  • Drain Type
    Automatic (Normally Closed)
  • Filter Type
    Micro Filter
  • Maximum Air Flow
    12 scfm
  • Maximum Operating Pressure
    232 psi
  • Minimum Operating Pressure
    0 psi
  • Operating Temperature Range
    14 to 122 °F
  • Port Gender
    Female
  • Thread Standard
    BSPP

Overview

Mfr description
R412006071 "AS2-FLC-G038-SSS-AC-00 01-IC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought